TELESCOPIC INSPECTION MIRROR ROUND (295-735MM)
715.3570
- UNSPSC 27111814
071535 70 961 1
071535 70 961 1
Delivery
In stock delivery from our warehouses.
Discover the ultimate solution for precise and reliable inspections with Wurth's Telescopic Inspection Mirror. Order yours today and experience professional grade clarity and durability!
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 2:14 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 30 mm |
| Min/Max Length | 295-735 mm |
| EAN | 4047376960640 |
Benefits & Advantage
| Extendible telescopic shaft. |
| Telescopic rod with spring-tensioned double joint (twist-proof). |
| Glass mirror plates exchangeable via M3 male thread. |
| No clouding of mirrors, unlike polished metal mirrors. |
| Mirror glass securely protected by stainless steel mount. |
Applications
Wurth's Telescopic Inspection Mirror stands out with its extendible telescopic shaft and spring-tensioned double joint, ensuring a twist-proof and stable inspection experience. The exchangeable glass mirror panels with M3 male thread offer versatility and ease of maintenance. Unlike polished metal mirrors, mirror glass remains clear and cloud-free, providing consistent visibility.
| 5584.716196 | TECH TOOL KIT-WORKSHOP SERVER | qty 1 |